Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Magnetic Piston
No
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Mounting Style
MF2
Rod Material
Aluminum
Seal Type Code
1
Port Size
3/8
Port Type
NPTF
Actuator Material
Aluminum
Rod End Thread
3/4-16
End Type
Single Rod
Weight per Inch
1.13 lb
Seal Material
Buna-N
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
28
Cylinder Style
Tie Rod, NFPA
Base Wt.
4.06 lb
Cylinder Material
Aluminum
Mounting Style Description
Cap Rectangular Flange
Bore Code
C11
Rod End Style
Male, Small
Weight
6.32 LB
We're here for you
with Service Centers across the country - We have your back