Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
C11
Rod Diameter
1 in
Port Size
3/8
Seal Type Code
1
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Mounting Style
MT1
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Mounting Style Description
Head Trunnion
Rod Material
Aluminum
Magnetic Piston
No
End Type
Single Rod
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Rod End Style Code
4
Base Wt.
4.06 lb
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/8-14
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
72
Port Type
NPTF
Weight per Inch
0.5 lb
Cylinder Material
Aluminum
Weight
10.69 LB
We're here for you
with Service Centers across the country - We have your back