Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
4.06 lb
Weight per Inch
0.38 lb
Rod Material
Aluminum
Bore Code
C11
Mounting Style Description
Cap Fixed Clevis
Magnetic Piston
No
Mounting Style Code
84
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Seal Material
Buna-N
Port Size
3/8
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Rod End Thread
3/4-16
End Type
Single Rod
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Mounting Style
MP1
Series
Econo-Ram II™
Weight
8.62 LB
We're here for you
with Service Centers across the country - We have your back