Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Seal Material
Buna-N
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Port Size
3/8
Magnetic Piston
No
Rod Material
Aluminum
Actuator Material
Aluminum
End Type
Single Rod
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Mounting Style Code
84
Rod End Style Code
2
Seal Type Code
1
Port Type
NPTF
Weight per Inch
0.38 lb
Mounting Style Description
Cap Fixed Clevis
Base Wt.
4.06 lb
Port Location
12 O'clock on Each End (Standard)
Bore Code
C11
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP1
Weight
9.76 LB
We're here for you
with Service Centers across the country - We have your back