Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
84
Weight per Inch
0.38 lb
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod Diameter
1 in
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Mounting Style
MP1
Port Type
NPTF
Bore Code
C11
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2.5 in
Rod End Thread
3/4-16
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Rod End Style Code
2
End Type
Single Rod
Seal Material
Buna-N
Base Wt.
4.06 lb
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Weight
10.14 LB
We're here for you
with Service Centers across the country - We have your back