Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Weight per Inch
0.38 lb
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Code
84
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Port Size
3/8
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Base Wt.
4.06 lb
Lube Specification
Non Lube Design
Bore Code
C11
Magnetic Piston
No
Mounting Style
MP1
Seal Material
Buna-N
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Port Type
NPTF
End Type
Single Rod
Rod End Style Code
2
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back