Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Mounting Style
MP2
Magnetic Piston
No
Weight per Inch
0.41 lb
Lube Specification
Non Lube Design
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Bore Code
C11
Seal Type Code
1
Cylinder Bore Size
2.5 in
Seal Material
Buna-N
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Style
Special - Specify
Cylinder Material
Aluminum
Rod End Thread
N/A
Port Size
3/8
End Type
Single Rod
Rod End Style Code
0
Rod Diameter
1 in
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod Material
Aluminum
Mounting Style Code
85
Base Wt.
4.06 lb
Weight
4.88 LB
We're here for you
with Service Centers across the country - We have your back