Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod End Style
Female, Short
Cushions
Noncushioned
Rod End Thread
3/4-16
Port Size
3/8
Port Type
NPTF
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Mounting Style Code
85
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Cylinder Material
Aluminum
End Type
Single Rod
Cylinder Bore Size
2.5 in
Weight per Inch
0.41 lb
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Rod Diameter
1 in
Bore Code
C11
Rod Material
Aluminum
Base Wt.
4.06 lb
Seal Design
Buna-N Rubber
Rod End Style Code
3
Weight
11.44 LB
We're here for you
with Service Centers across the country - We have your back