Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
End Type
Single Rod
Port Size
3/8
Rod End Thread
3/4-16
Base Wt.
4.06 lb
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Port Type
NPTF
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Mounting Style Code
87
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Cap End
Mounting Style
MP2
Lube Specification
Non Lube Design
Seal Type Code
1
Seal Material
Buna-N
Rod Diameter
1 in
Rod End Style Code
2
Bore Code
C11
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Magnetic Piston
No
Rod Material
Aluminum
Weight per Inch
0.41 lb
Weight
20.46 LB
We're here for you
with Service Centers across the country - We have your back