Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP2
Mounting Style Code
88
Rod Diameter
1 in
Port Size
3/8
Actuator Material
Aluminum
Rod End Style
Male, Small
Series
Econo-Ram II™
Base Wt.
4.06 lb
Port Type
NPTF
Rod End Style Code
2
Rod End Thread
3/4-16
Seal Type Code
1
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
End Type
Single Rod
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Bore Code
C11
Cylinder Bore Size
2.5 in
Cylinder Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Rod Material
Aluminum
Weight per Inch
0.41 lb
Weight
8.98 LB
We're here for you
with Service Centers across the country - We have your back