Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Seal Type Code
1
Weight per Inch
0.41 lb
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Series
Econo-Ram II™
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Bore Code
C11
Base Wt.
4.06 lb
End Type
Single Rod
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Detachable Clevis
Port Size
3/8
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Rod Material
Aluminum
Rod Diameter
1 in
Mounting Style
MP2
Port Type
NPTF
Mounting Style Code
88
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Weight
13.08 LB
We're here for you
with Service Centers across the country - We have your back