Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Mounting Style
MP2
Bore Code
C11
Seal Type Code
1
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Weight per Inch
0.41 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Base Wt.
4.06 lb
Cylinder Bore Size
2.5 in
Port Type
NPTF
Bumpers
w/o Bumpers
Rod Diameter
1 in
Rod End Style
Male, Small
Rod End Style Code
2
Magnetic Piston
No
Lube Specification
Non Lube Design
Mounting Style Code
88
Seal Material
Buna-N
Port Size
3/8
Series
Econo-Ram II™
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Weight
17.18 LB
We're here for you
with Service Centers across the country - We have your back