Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Rod End Style Code
2
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Port Size
3/8
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Diameter
1 in
Port Type
NPTF
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Seal Type Code
1
Series
Econo-Ram II™
Weight per Inch
0.41 lb
Bore Code
C11
Magnetic Piston
No
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
End Type
Single Rod
Base Wt.
4.06 lb
Rod End Style
Male, Small
Weight
6.52 LB
We're here for you
with Service Centers across the country - We have your back