Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Base Wt.
4.06 lb
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Mounting Style
MP2
Seal Type Code
1
End Type
Single Rod
Port Type
NPTF
Bore Code
C11
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Weight per Inch
0.41 lb
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Size
3/8
Rod Diameter
1 in
Mounting Style Code
88
Seal Design
Buna-N Rubber
Magnetic Piston
No
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Rod End Style Code
2
Seal Material
Buna-N
Weight
7.34 LB
We're here for you
with Service Centers across the country - We have your back