Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Mounting Style Code
88
Port Type
NPTF
Port Size
3/8
Rod End Style Code
4
Weight per Inch
0.41 lb
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Intermediate
Series
Econo-Ram II™
Seal Type Code
1
Magnetic Piston
No
Base Wt.
4.06 lb
Rod End Thread
7/8-14
Bore Code
C11
Seal Material
Buna-N
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Mounting Style
MP2
End Type
Single Rod
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Weight
21.69 LB
We're here for you
with Service Centers across the country - We have your back