Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Sleeve Nut Mount
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Magnetic Piston
No
Bore Code
C11
Seal Material
Buna-N
Port Size
3/8
Rod End Style Code
2
Cushions
Noncushioned
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Base Wt.
4.06 lb
Actuator Material
Aluminum
Mounting Style Code
97
Weight per Inch
0.37 lb
Seal Type Code
1
Rod Diameter
1 in
Mounting Style
MX5
Rod Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Weight
12.2 LB
We're here for you
with Service Centers across the country - We have your back