Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Bore Code
D11
Weight per Inch
1.38 lb
Lube Specification
Non Lube Design
Rod End Style Code
2
Port Size
1/2
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style
MS1
Cylinder Bore Size
3.25 in
Base Wt.
6.45 lb
Rod Diameter
1 in
Mounting Style Description
Side End Angle
Magnetic Piston
No
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Seal Material
Buna-N
Mounting Style Code
04
Port Type
NPTF
Bumpers
w/o Bumpers
Rod Material
Aluminum
Seal Type Code
1
Rod End Style
Male, Small
Weight
50.61 LB
We're here for you
with Service Centers across the country - We have your back