Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style Code
2
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Series
Econo-Ram II™
Magnetic Piston
No
Seal Type Code
1
Cylinder Material
Aluminum
Port Size
1/2
Base Wt.
6.45 lb
Rod End Thread
3/4-16
End Type
Single Rod
Mounting Style
MS2
Bore Code
D11
Weight per Inch
0.35 lb
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod Diameter
1 in
Seal Material
Buna-N
Mounting Style Code
05
Weight
6.8 LB
We're here for you
with Service Centers across the country - We have your back