Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Actuator Material
Aluminum
Rod End Style Code
2
Rod Diameter
1 in
Weight per Inch
0.35 lb
Rod End Style
Male, Small
Seal Type Code
1
Base Wt.
6.45 lb
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
3.25 in
Bore Code
D11
Rod Material
Aluminum
Cushions
Cushioned, Cap End
End Type
Single Rod
Seal Design
Buna-N Rubber
Port Size
1/2
Lube Specification
Non Lube Design
Seal Material
Buna-N
Cylinder Material
Aluminum
Series
Econo-Ram II™
Mounting Style Code
07
Mounting Style
MS2
Port Type
NPTF
Mounting Style Description
Side Lug
Magnetic Piston
No
Weight
6.8 LB
We're here for you
with Service Centers across the country - We have your back