Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
D11
Weight per Inch
0.35 lb
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Rod End Thread
3/4-16
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Code
08
Base Wt.
6.45 lb
Mounting Style Description
Side Lug
Rod End Style Code
2
Mounting Style
MS2
Actuator Material
Aluminum
Seal Type Code
1
Rod Diameter
1 in
Series
Econo-Ram II™
Port Size
1/2
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cylinder Material
Aluminum
Magnetic Piston
No
Port Type
NPTF
Weight
7.85 LB
We're here for you
with Service Centers across the country - We have your back