Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Base Wt.
6.45 lb
Seal Design
Viton
Rod Diameter
1 in
Mounting Style
MS2
Rod End Style Code
2
Cylinder Bore Size
3.25 in
Mounting Style Description
Side Lug
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Bore Code
D11
Mounting Style Code
08
Rod End Style
Male, Small
Rod Material
Aluminum
Seal Material
Viton
Weight per Inch
0.35 lb
Actuator Material
Aluminum
Series
Econo-Ram II™
Port Size
1/2
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Lube Specification
Non Lube Design
Magnetic Piston
No
Bumpers
w/o Bumpers
Seal Type Code
2
Cushions
Cushioned, Both Ends
Weight
14.85 LB
We're here for you
with Service Centers across the country - We have your back