Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.38 lb
End Type
Single Rod
Bore Code
D11
Seal Material
Buna-N
Magnetic Piston
No
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Series
Econo-Ram II™
Seal Type Code
1
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Port Size
1/2
Rod End Style
Male, Small
Rod Material
Aluminum
Port Type
NPTF
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style
MS4
Mounting Style Code
16
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Base Wt.
6.45 lb
Mounting Style Description
Side Tapped
Weight
25.77 LB
We're here for you
with Service Centers across the country - We have your back