Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
1.38 lb
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Origin
Aluminum NFPA
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Bore Code
D11
Actuator Material
Aluminum
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Mounting Style Code
16
Rod Material
Aluminum
Port Type
NPTF
Mounting Style
MS4
Rod End Style Code
2
Seal Material
Buna-N
Seal Type Code
1
Port Size
1/2
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back