Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Magnetic Piston
No
Cylinder Material
Aluminum
End Type
Single Rod
Mounting Style
MS4
Lube Specification
Non Lube Design
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod End Style
Female, Short
Port Size
1/2
Weight per Inch
1.38 lb
Base Wt.
6.45 lb
Bore Code
D11
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Rod End Style Code
3
Rod End Thread
3/4-16
Rod Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Code
16
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Mounting Style Description
Side Tapped
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Seal Type Code
1
Weight
9.21 LB
We're here for you
with Service Centers across the country - We have your back