Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
6.45 lb
Rod Diameter
1 in
Rod Material
Aluminum
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Material
Aluminum
End Type
Single Rod
Weight per Inch
1.38 lb
Lube Specification
Non Lube Design
Bore Code
D11
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Mounting Style Code
16
Rod End Style Code
4
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Mounting Style
MS4
Cylinder Bore Size
3.25 in
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Mounting Style Description
Side Tapped
Rod End Thread
7/8-14
Rod End Style
Male, Intermediate
Seal Type Code
1
Weight
23.01 LB
We're here for you
with Service Centers across the country - We have your back