Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
6.45 lb
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Mounting Style
MF1
Mounting Style Code
21
End Type
Single Rod
Rod End Style Code
4
Weight per Inch
2.76 lb
Rod End Thread
7/8-14
Bore Code
D11
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Cylinder Bore Size
3.25 in
Seal Type Code
1
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Cushions
Noncushioned
Port Type
NPTF
Rod Diameter
1 in
Lube Specification
Non Lube Design
Weight
9.21 LB
We're here for you
with Service Centers across the country - We have your back