Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Bore Size
3.25 in
Port Type
NPTF
Rod Material
Aluminum
Seal Type Code
1
Rod End Style
Male, Small
End Type
Single Rod
Base Wt.
6.45 lb
Magnetic Piston
No
Cylinder Material
Aluminum
Mounting Style Description
Tie Rods, Extended Cap End
Cushions
Cushioned, Both Ends
Port Size
1/2
Actuator Material
Aluminum
Bore Code
D11
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Mounting Style
MX2
Weight per Inch
0.42 lb
Series
Econo-Ram II™
Mounting Style Code
60
Rod Diameter
1 in
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Weight
8.34 LB
We're here for you
with Service Centers across the country - We have your back