Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
6.45 lb
Rod Diameter
1 in
End Type
Single Rod
Mounting Style Description
Detachable Pivot Eye
Port Size
1/2
Rod End Style Code
2
Seal Type Code
1
Rod End Thread
3/4-16
Seal Material
Buna-N
Mounting Style Code
65
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Magnetic Piston
No
Cylinder Bore Size
3.25 in
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Actuator Material
Aluminum
Weight per Inch
1.26 lb
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP4
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Cylinder Material
Aluminum
Bore Code
D11
Weight
10.23 LB
We're here for you
with Service Centers across the country - We have your back