Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
69
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Head Trunnion
Rod End Thread
3/4-16
End Type
Single Rod
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Port Type
NPTF
Bore Code
D11
Rod End Style Code
2
Rod Material
Aluminum
Magnetic Piston
No
Rod End Style
Male, Small
Mounting Style
MT1
Rod Diameter
1 in
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Series
Econo-Ram II™
Seal Type Code
1
Seal Material
Buna-N
Cushions
Noncushioned
Bumpers
w/o Bumpers
Port Size
1/2
Seal Design
Buna-N Rubber
Weight per Inch
0.5 lb
Actuator Material
Aluminum
Weight
12.45 LB
We're here for you
with Service Centers across the country - We have your back