Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
Rod End Style
Male, Small
Series
Econo-Ram II™
Mounting Style
MT1
Cylinder Bore Size
3.25 in
Cushions
Noncushioned
End Type
Single Rod
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Weight per Inch
0.5 lb
Mounting Style Code
69
Magnetic Piston
No
Seal Material
Buna-N
Rod Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Description
Head Trunnion
Rod End Style Code
2
Actuator Material
Aluminum
Bore Code
D11
Lube Specification
Non Lube Design
Base Wt.
6.45 lb
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Seal Type Code
1
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Type
NPTF
Weight
7.45 LB
We're here for you
with Service Centers across the country - We have your back