Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Magnetic Piston
No
Seal Type Code
1
Rod Diameter
1 in
Base Wt.
6.45 lb
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Port Size
1/2
Rod Material
Aluminum
Rod End Style Code
2
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Bore Code
D11
Weight per Inch
0.5 lb
Bumpers
w/o Bumpers
Mounting Style Description
Head Trunnion
Cylinder Material
Aluminum
Mounting Style
MT1
Mounting Style Code
72
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
End Type
Single Rod
Rod End Style
Male, Small
Actuator Material
Aluminum
Weight
10.95 LB
We're here for you
with Service Centers across the country - We have your back