Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Cushions
Cushioned, Both Ends
Bore Code
D11
Mounting Style Code
72
Rod End Style
Male, Intermediate
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod Diameter
1 in
Weight per Inch
0.5 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/8-14
Cylinder Bore Size
3.25 in
Series
Econo-Ram II™
Seal Material
Buna-N
Rod Material
Aluminum
Rod End Style Code
4
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Port Type
NPTF
Mounting Style
MT1
Mounting Style Description
Head Trunnion
Magnetic Piston
No
Base Wt.
6.45 lb
Actuator Material
Aluminum
End Type
Single Rod
Seal Design
Buna-N Rubber
Weight
9.95 LB
We're here for you
with Service Centers across the country - We have your back