Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Mounting Style Code
77
Rod Diameter
1 in
Cushions
Noncushioned
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Size
1/2
Mounting Style
MT4
Rod End Thread
3/4-16
Rod End Style Code
2
Mounting Style Description
Intermediate Fixed Trunnion
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Cylinder Bore Size
3.25 in
Rod Material
Aluminum
Rod End Style
Male, Small
Cylinder Material
Aluminum
End Type
Single Rod
Base Wt.
6.45 lb
Weight per Inch
5.35 lb
Seal Material
Buna-N
Magnetic Piston
No
Bumpers
w/o Bumpers
Seal Type Code
1
Series
Econo-Ram II™
Bore Code
D11
Weight
81.35 LB
We're here for you
with Service Centers across the country - We have your back