Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
5.35 lb
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Mounting Style Description
Intermediate Fixed Trunnion
Actuator Material
Aluminum
Cylinder Bore Size
3.25 in
Bumpers
w/o Bumpers
End Type
Single Rod
Base Wt.
6.45 lb
Seal Type Code
1
Rod Diameter
1 in
Seal Material
Buna-N
Port Size
1/2
Rod End Thread
3/4-16
Series
Econo-Ram II™
Mounting Style
MT4
Cylinder Style
Tie Rod, NFPA
Rod End Style
Female, Short
Bore Code
D11
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
3
Mounting Style Code
77
Cushions
Noncushioned
Port Type
NPTF
Weight
86.7 LB
We're here for you
with Service Centers across the country - We have your back