Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
End Type
Single Rod
Seal Design
Buna-N Rubber
Port Size
1/2
Magnetic Piston
No
Seal Material
Buna-N
Cushions
Noncushioned
Bore Code
D11
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Mounting Style Code
81
Cylinder Bore Size
3.25 in
Port Type
NPTF
Seal Type Code
1
Rod End Style Code
2
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Base Wt.
6.45 lb
Weight per Inch
0.98 lb
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Cylinder Material
Aluminum
Series
Econo-Ram II™
Mounting Style
MP1
Weight
8.9 LB
We're here for you
with Service Centers across the country - We have your back