Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Rod End Style Code
2
Seal Type Code
1
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Rod Diameter
1 in
Rod End Style
Male, Small
Mounting Style
MP1
Seal Design
Buna-N Rubber
Base Wt.
6.45 lb
Magnetic Piston
No
Cylinder Bore Size
3.25 in
Weight per Inch
0.98 lb
Cylinder Material
Aluminum
Bore Code
D11
Rod Material
Aluminum
Mounting Style Code
84
Seal Material
Buna-N
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Weight
16.25 LB
We're here for you
with Service Centers across the country - We have your back