Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
6.45 lb
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.98 lb
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Rod End Style
Male, Small
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Rod End Thread
3/4-16
Rod Material
Aluminum
Rod End Style Code
2
Series
Econo-Ram II™
Bore Code
D11
Cylinder Material
Aluminum
Mounting Style
MP1
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
End Type
Single Rod
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Magnetic Piston
No
Mounting Style Code
84
Port Type
NPTF
Weight
8.41 LB
We're here for you
with Service Centers across the country - We have your back