Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Port Size
1/2
Seal Design
Buna-N Rubber
Mounting Style
MP1
Rod Diameter
1 in
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Rod Material
Aluminum
Series
Econo-Ram II™
Weight per Inch
0.98 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Base Wt.
6.45 lb
Mounting Style Code
84
Rod End Style Code
2
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Port Type
NPTF
Bore Code
D11
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Weight
26.05 LB
We're here for you
with Service Centers across the country - We have your back