Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Rod End Thread
3/4-16
Mounting Style
MP1
Rod Diameter
1 in
Port Size
1/2
Series
Econo-Ram II™
Base Wt.
6.45 lb
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Mounting Style Code
84
Port Type
NPTF
End Type
Single Rod
Seal Material
Buna-N
Rod End Style Code
2
Cylinder Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Bore Code
D11
Seal Type Code
1
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Weight per Inch
0.98 lb
Weight
53.49 LB
We're here for you
with Service Centers across the country - We have your back