Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Series
Econo-Ram II™
Seal Type Code
1
Port Size
1/2
Port Type
NPTF
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Mounting Style Code
84
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bore Code
D11
Weight per Inch
0.98 lb
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Seal Material
Buna-N
Rod End Style Code
2
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Cushions
Cushioned, Both Ends
End Type
Single Rod
Rod Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Mounting Style
MP1
Weight
14.29 LB
We're here for you
with Service Centers across the country - We have your back