Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod End Style Code
2
Seal Design
Buna-N Rubber
Port Type
NPTF
Actuator Material
Aluminum
Port Size
1/2
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
3.25 in
Bore Code
D11
Mounting Style Code
85
Cushions
Noncushioned
Rod Material
Aluminum
Mounting Style
MP2
Rod Diameter
1 in
Weight per Inch
1.06 lb
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Seal Type Code
1
Base Wt.
6.45 lb
Rod End Thread
3/4-16
End Type
Single Rod
Weight
9.63 LB
We're here for you
with Service Centers across the country - We have your back