Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Port Size
1/2
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Rod End Style
Male, Small
Actuator Material
Aluminum
Weight per Inch
1.06 lb
Bore Code
D11
Series
Econo-Ram II™
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style Code
85
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Thread
3/4-16
Cushions
Noncushioned
Mounting Style
MP2
Seal Material
Buna-N
Seal Type Code
1
Cylinder Material
Aluminum
Rod End Style Code
2
Weight
14.93 LB
We're here for you
with Service Centers across the country - We have your back