Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
3.25 in
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Weight per Inch
1.06 lb
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Bore Code
D11
Port Size
1/2
Cylinder Material
Aluminum
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Base Wt.
6.45 lb
Seal Type Code
1
Rod Material
Aluminum
Port Type
NPTF
Rod Diameter
1 in
Mounting Style Code
88
Magnetic Piston
No
Rod End Style Code
2
End Type
Single Rod
Mounting Style
MP2
Weight
22.35 LB
We're here for you
with Service Centers across the country - We have your back