Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Seal Material
Buna-N
Magnetic Piston
No
Actuator Material
Aluminum
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Seal Type Code
1
Port Type
NPTF
Rod End Style
Male, Small
Mounting Style Code
88
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Bore Code
D11
Lube Specification
Non Lube Design
Mounting Style
MP2
Rod End Thread
3/4-16
Weight per Inch
1.06 lb
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
Weight
14.53 LB
We're here for you
with Service Centers across the country - We have your back