Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Type
NPTF
Weight per Inch
1.06 lb
Seal Design
Viton
Rod End Style
Male, Small
Seal Material
Viton
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Rod End Style Code
2
Mounting Style
MP2
Actuator Material
Aluminum
End Type
Single Rod
Base Wt.
6.45 lb
Series
Econo-Ram II™
Rod Material
Aluminum
Lube Specification
Non Lube Design
Bore Code
D11
Cushions
Cushioned, Both Ends
Port Size
1/2
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Seal Type Code
2
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Weight
20.23 LB
We're here for you
with Service Centers across the country - We have your back