Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.06 lb
Cushions
Cushioned, Both Ends
Bore Code
D11
End Type
Single Rod
Mounting Style
MP2
Rod End Style Code
2
Lube Specification
Non Lube Design
Mounting Style Code
88
Rod Material
Aluminum
Actuator Material
Aluminum
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Rod End Thread
3/4-16
Cylinder Bore Size
3.25 in
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Base Wt.
6.45 lb
Port Size
1/2
Rod End Style
Male, Small
Mounting Style Description
Cap Detachable Clevis
Bumpers
Bumpers on Both Ends
Seal Type Code
B
Series
Econo-Ram II™
Cylinder Material
Aluminum
Weight
9.63 LB
We're here for you
with Service Centers across the country - We have your back