Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod End Thread
3/4-16
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Port Type
NPTF
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style Code
93
Seal Type Code
1
Mounting Style
MX0
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Base Wt.
6.45 lb
Bore Code
D11
End Type
Single Rod
Cushions
Noncushioned
Series
Econo-Ram II™
Port Size
1/2
Mounting Style Description
No Mount
Origin
Aluminum NFPA
Rod End Style Code
2
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.42 lb
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back