Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.42 lb
Mounting Style
MX0
Cylinder Material
Aluminum
Rod End Style
Male, Small
Base Wt.
6.45 lb
Bumpers
w/o Bumpers
Rod Diameter
1 in
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style Code
96
Port Size
1/2
Magnetic Piston
No
Seal Type Code
1
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
No Mount
Bore Code
D11
Series
Econo-Ram II™
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Actuator Material
Aluminum
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
End Type
Single Rod
Port Type
NPTF
Weight
16.95 LB
We're here for you
with Service Centers across the country - We have your back