Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
End Type
Single Rod
Rod End Style
Male, Small
Port Type
NPTF
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Style Code
2
Seal Type Code
1
Cylinder Material
Aluminum
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Port Size
1/2
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Material
Buna-N
Base Wt.
6.45 lb
Bore Code
D11
Cylinder Bore Size
3.25 in
Weight per Inch
1.38 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Mounting Style
MS4 - MX5
Series
Econo-Ram II™
Mounting Style Code
T1
Cylinder Style
Tie Rod, NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back