Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Mounting Style Code
13
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Rod End Style Code
4
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Material
Aluminum
Port Type
NPTF
End Type
Single Rod
Rod End Style
Male, Intermediate
Mounting Style
MS4
Rod End Thread
1 1/4-12
Mounting Style Description
Side Tapped
Seal Type Code
1
Cushions
Noncushioned
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Seal Design
Buna-N Rubber
Magnetic Piston
No
Bore Code
D12
Base Wt.
7.93 lb
Weight per Inch
1.38 lb
Weight
18.97 LB
We're here for you
with Service Centers across the country - We have your back